Motion
MGGLB40-75-HN-K59L

SMC CORP OF AMERICA
MGGLB40-75-HN-K59L

MGGLB40-75-HN-K59L
Mi Item #03958752
MFR #MGGLB40-75-HN-K59L
Price$934.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGLB40-75-HN-K59L

MGGLB40-75-HN-K59L
Mi Item #03958752
MFR #MGGLB40-75-HN-K59L

Mfr description
MGGLB40-75-HN-K59L MGG, GUIDE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$934.27/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    No
  • Cushion Type
    Shock Absorbers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    HN-K59L
  • Guide Type
    Ball Bushing Bearing
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    End Lock Head
  • Locking Position
    End of Stroke Retracted
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    3M Lead Wire, Ball Bush Bearing, End Lock (Head), K59 Auto Switch, Non-Locking Manual Release
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Standard
  • Safety Options
    Brake Spring
  • Series
    MGG
  • Special Applications
    Lifting | Pushing
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)