Motion
MGGMF32-75-RL-H7BL

SMC CORP OF AMERICA
MGGMF32-75-RL-H7BL

MGG GUIDED CYLINDER with 32 mm Bore Size
Mi Item #03958766
MFR #MGGMF32-75-RL-H7BL
Price$679.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMF32-75-RL-H7BL

MGG GUIDED CYLINDER with 32 mm Bore Size
Mi Item #03958766
MFR #MGGMF32-75-RL-H7BL

Mfr description
MGGMF32-75-RL-H7BL MGG, GUIDE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$679.87/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Lead Wire Length
    0.50 m

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Front Flange
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorbers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    RL-H7BL
  • Guide Type
    Ball Bushing Bearing
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    End Lock Front
  • Locking Position
    Rod End
  • Magnet
    With Magnet
  • Mounting Type
    Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch (H7B), Ball Bush Bearing, End Lock (Front), Front Flange, Lead Wire (0.5M), Manual Release (Locking)
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Safety Options
    End Lock
  • Series
    MGG
  • Special Applications
    Pushing | Drop Prevention
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)