Motion
MGGMF40-150-HL-H7BL

SMC CORP OF AMERICA
MGGMF40-150-HL-H7BL

MGG GUIDED CYLINDER with 40 mm Bore Size
MI ITEM #03958769
MFR #MGGMF40-150-HL-H7BL
Price$860.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMF40-150-HL-H7BL

MGG GUIDED CYLINDER with 40 mm Bore Size
MI ITEM #03958769
MFR #MGGMF40-150-HL-H7BL

Mfr description
MGGMF40-150-HL-H7BL MGG, GUIDE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$860.64/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Lead Wire Length
    0.50 m

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    End Lock
  • Body Type
    Round Body
  • Bracket 1
    Front Flange
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorbers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    HL-H7BL
  • Guide Type
    Ball Bushing Bearing
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    End Lock Head
  • Locking Position
    End of Stroke Retracted
  • Magnet
    With Magnet
  • Mounting Type
    Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    0.5M Lead Wire, Ball Bush Bearing, Front Flange Mounting, H7B Auto Switch, Locking Manual Release, Rear Locking
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Safety Options
    End Lock
  • Series
    MGG
  • Special Applications
    Drop Prevention
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)