Motion
MGPL40-50-HL
Guided Air Cylinder - 40 mm Bore, 50 mm Stroke
MI ITEM #03958805
MFR #MGPL40-50-HL
Price$470.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guided Air Cylinder - 40 mm Bore, 50 mm Stroke
MI ITEM #03958805
MFR #MGPL40-50-HL

Mfr description
MGPL40-50-HL CYL, END LOCK GUIDE, BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$470.26/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    50 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MGP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)