Motion
MGPM20-25-HN
MGPM20-25-HN
MI ITEM #03958835
MFR #MGPM20-25-HN
Price$220.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGPM20-25-HN
MI ITEM #03958835
MFR #MGPM20-25-HN

Mfr description
MGPM20-25-HN CYL, END LOCK GUIDE, SLIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.40/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Aluminum
  • Body Option
    Compact Body
  • Bracket 1
    Side Tapped
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Lock Type
    End Lock Head
  • Locking Position
    Retracted
  • Magnet
    With Magnet
  • Mounting Type
    Side Tapped
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MGP
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)