Motion
MGPM50-50-P74-85G-X404

SMC CORP OF AMERICA
MGPM50-50-P74-85G-X404

MGPM50-50-P74-85G-X404
MI ITEM #03958900
MFR #MGPM50-50-P74-85G-X404
Price$1,086.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM50-50-P74-85G-X404

MGPM50-50-P74-85G-X404
MI ITEM #03958900
MFR #MGPM50-50-P74-85G-X404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,086.74/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Bearings
    Slide Bearing
  • Body Material
    Aluminum
  • Body Type
    Compact
  • Bracket 1
    T-Slot
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Mounting Type
    T-Slot
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Type
    Guide Cylinder

Overview

Mfr description
MGPM50-50-P74-85G-X404 CYL, COMPACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought