Motion
MGPM50-75-RN-Y7BAZ

SMC CORP OF AMERICA
MGPM50-75-RN-Y7BAZ

MGPM50-75-RN-Y7BAZ
Mi Item #03958906
MFR #MGPM50-75-RN-Y7BAZ
Price$624.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM50-75-RN-Y7BAZ

MGPM50-75-RN-Y7BAZ
Mi Item #03958906
MFR #MGPM50-75-RN-Y7BAZ

Mfr description
MGPM50-75-RN-Y7BAZ CYL, END LOCK GUIDE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$624.60/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Bracket 1
    T-Slot
  • Cylinder Style
    Compact
  • Guide Type
    Slide Bearing
  • Lock Type
    End Lock
  • Mounting Type
    T-Slot
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MGP
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)