Motion
MGQL40-25-Y69BL

SMC CORP OF AMERICA
MGQL40-25-Y69BL

MGQL40-25-Y69BL
Mi Item #03958953
MFR #MGQL40-25-Y69BL
Price$478.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQL40-25-Y69BL

MGQL40-25-Y69BL
Mi Item #03958953
MFR #MGQL40-25-Y69BL

Mfr description
MGQL40-25-Y69BL COMPACT GUIDE CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$478.80/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bearing
  • Body Option
    Compact Body
  • Bracket 1
    Side Or Bottom
  • Cylinder Style
    Guided
  • Guide Type
    Ball Bushing Bearing
  • Mounting Type
    Side Or Bottom
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGQ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)