Motion
MGQM63TN-40
Guided Air Cylinder - 63 mm Bore, 40 mm Stroke Length
Mi Item #03958975
MFR #MGQM63TN-40
Price$367.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guided Air Cylinder - 63 mm Bore, 40 mm Stroke Length
Mi Item #03958975
MFR #MGQM63TN-40

Mfr description
MGQM63TN-40 COMPACT GUIDE CYLINDER, MGQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.90/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke  
    40 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MGQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)