Motion
MGZ63-350-Y59BL

SMC CORP OF AMERICA
MGZ63-350-Y59BL

MGZ63-350-Y59BL
Mi Item #03958985
MFR #MGZ63-350-Y59BL
Price$927.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGZ63-350-Y59BL

MGZ63-350-Y59BL
Mi Item #03958985
MFR #MGZ63-350-Y59BL

Mfr description
MGZ63-350-Y59BL ROUND BODY CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$927.12/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Cylinder Style
    Guided
  • Lock Type
    End Lock Head
  • Magnet
    With Magnet
  • Piston Action
    Non-Rotating Rod
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MGZ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)