Motion
MHSL3-100D
MHS, Parallel Style Air Gripper
MI ITEM #03959009
MFR #MHSL3-100D
List Price$1,093.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHS, Parallel Style Air Gripper
MI ITEM #03959009
MFR #MHSL3-100D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,093.04/each for your price

Overview

Mfr description
MHSL3-100D MHS, PARRALLEL STYLE AIR

Specifications

  • Gripper Type
    Parallel
  • Bore Diameter
  • Piston Action
    Double-Acting
  • Finger Type
    3 Finger Long Stroke (Wedge & Cam Style)
  • Holding Force Closed 72 Psi
    780 N
  • Holding Force Open 72 Psi
    750 N
  • Open Width
  • Closed Width
  • Body Option
    Side Ported
  • Port Gender
    Female
  • Port Size
    1/4 BSPT
  • Operating Pressure Range
    15 psi to 87 psi
  • Minimum Operating Pressure
    15 psi
  • Maximum Operating Pressure
    87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Overall Length
    135 mm
  • Overall Width
    134 mm
  • Additional Details
    These grippers utilize a wedge cam design to minimize their size yet retains a high holding force. MHSL3 has a larger finger opening than the MHS3 allowing for holding of larger work pieces. The MHSL3 still utilizes the same wedge cam design.
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought