Motion
MLGCLB32-125-E-K59L

SMC CORP OF AMERICA
MLGCLB32-125-E-K59L

MLGCLB32-125-E-K59L
MI ITEM #03959068
MFR #MLGCLB32-125-E-K59L
Price$785.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGCLB32-125-E-K59L

MLGCLB32-125-E-K59L
MI ITEM #03959068
MFR #MLGCLB32-125-E-K59L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$785.92/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Ball Bearing
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Lock Type
    Fine Lock
  • Operating Pressure Range
    2 bar, 1 to 29 psi, 145 psi
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MLGC
  • Type
    Guide Cylinder

Overview

Mfr description
MLGCLB32-125-E-K59L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought