Motion
MSQB10L4
Rack-and-Pinion Actuator - Basic Mount, 180 ° Angle of Rotation, 15 mm Bore Diameter, 10 mm Body Size
Mi Item #03959092
MFR #MSQB10L4
Price$481.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack-and-Pinion Actuator - Basic Mount, 180 ° Angle of Rotation, 15 mm Bore Diameter, 10 mm Body Size
Mi Item #03959092
MFR #MSQB10L4

Mfr description
MSQB10L4 CYL, ROTARY TABLE, EXT.SHOCKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$481.16/each

Specifications

Dimensions

  • Body Size
    10 mm
  • Bore Diameter  
    15 mm
  • Overall Height
    47 mm
  • Overall Length
    92 mm
  • Overall Width
    97.2 mm
  • Port 1 Size/Type
    M5 x 0.8 Female
  • Port 2 Size/Type
    M5

Details

  • Actuator Type
    Rack-and-Pinion
  • Angle of Rotation
    180 °
  • Cushion Type
    Shock Absorber
  • Magnet
    No
  • Mount Type
    Basic
  • Operating Pressure Range
    +0.1 to +0.2 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Options Included
    Magnetized
  • Rotation Speed Range
    0.2 to 1 s/90°
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)