Specifications
Dimensions
- Body Size70
Details
- Actuator TypeRotary
- Angle of Rotation190 °
- Cushion TypeShock Absorber
- Mount TypeBasic
- Operating Pressure Range0.1 to 0.6 MPa
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)