Specifications
Dimensions
- Bore Diameter63 mm
- Cylinder Size63 mm
- Thread SizeM16x1.5
Details
- Cylinder Application TypeRodless Cylinder
- For Use WithMy1B Guided Cylinder
- Hardware TypeMounting Bracket
- Mounting TypeBracket
- Replacement Part TypeMounting Bracket
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)