Motion
NARBF3050-N0-B-2

SMC CORP OF AMERICA
NARBF3050-N0-B-2

NARBF3050-N0-B-2 INTERFACE REGULATOR
Mi Item #03959252
MFR #NARBF3050-N0-B-2
Price$167.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARBF3050-N0-B-2

NARBF3050-N0-B-2 INTERFACE REGULATOR
Mi Item #03959252
MFR #NARBF3050-N0-B-2

Mfr description
NARBF3050-N0-B-2 INTERFACE REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.54/each

Specifications

Dimensions

  • Weight
    1.056 lbs

Details

  • Adjuster Type
    Knob
  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Included Options
    Locking Adjustment Knob
  • Mounting Type
    Manifold Mount
  • Pressure Gauge Included
    No
  • Series/System
    AR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)