Motion
NCRA1BW80-180

SMC CORP OF AMERICA
NCRA1BW80-180

Basic Mount, 180 ° Angle of Rotation
Mi Item #03959505
MFR #NCRA1BW80-180
Price$421.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCRA1BW80-180

Basic Mount, 180 ° Angle of Rotation
Mi Item #03959505
MFR #NCRA1BW80-180

Mfr description
NCRA1BW80-180 ACTUATOR, RACK & PIN (NPT)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.17/each

Specifications

Dimensions

  • Body Size
    80 mm
  • Port 1 Size/Type
    NPT

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    180 °
  • Magnet
    Yes
  • Mount Type
    Basic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)