Motion
NCRA1BW80-90C

SMC CORP OF AMERICA
NCRA1BW80-90C

Rack-and-Pinion Actuator - Double Shaft, Basic Mount, 90 ° Angle of Rotation, 80 mm Bore Diameter
MI ITEM #03959506
MFR #NCRA1BW80-90C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCRA1BW80-90C

Rack-and-Pinion Actuator - Double Shaft, Basic Mount, 90 ° Angle of Rotation, 80 mm Bore Diameter
MI ITEM #03959506
MFR #NCRA1BW80-90C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NCRA1BW80-90C ACTUATOR, ROT, W/CUSH

Specifications

  • Actuator Type
    Rack-and-Pinion
  • Shaft Type
    Double Shaft
  • Angle of Rotation
    90 °
  • Bore Diameter
  • Mount Type
    Basic
  • Cushion Type
    Air Cushion
  • Rotation Speed Range
    0.2 to 4 s/90°
  • Proof Pressure
    +225 psi
  • Operating Pressure Range
    +15 to +150 psi
  • Operating Temperature Range
    +40 to +140 °F
  • Overall Length
    5.67 in
  • Overall Width
    2.44 in
  • Overall Height
    4.65 in
  • Standards Met
    JIS
  • Port 1 Size/Type
    1/8 Female NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought