Motion
RBLC1412
Shock Absorber
MI ITEM #03959579
MFR #RBLC1412
Price$64.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shock Absorber
MI ITEM #03959579
MFR #RBLC1412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.90/each

Specifications

Dimensions

  • Compressed Spring Force
    3.28 lbs
  • Extended Spring Force
    1.96 lbs
  • Overall Length
    97.6 mm
  • Overall Width
    12.2 mm
  • Stroke
    12 mm
  • Weight
    75 g

Details

  • Collision Velocity Range
    0.05 to 5 m/s
  • Included Options
    Cap
  • Max Energy Absorption Frequency
    45 cycle/min
  • Max Energy Absorption Per Cycle
    19.6 J
  • Series
    RB
  • Shock Absorber Type
    Non-Adjustable

Overview

Mfr description
RBLC1412 SHOCK ABSORBER
  • Shock absorber type: basic or with cap
  • Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
  • Option: stopper nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought