Overview
Mfr description
RDQA80TN-55 CYL, COMPACT, AIR CUSHION,
Specifications
- Compact Cylinder TypeAir Cushioned
- Bore Diameter
- Country of OriginJP
- Stroke55 mm
- Auto-SwitchM9B - Solid State, General Purpose, 2 Wire, Horizontal
- Cylinder SeriesRQ
- Lead Wire LengthL - (3 m)
- Manufacturer Catalog
- Number Of Auto Switches2
- SeriesRQ
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data