Motion
RDQB25-15M-M9BSDPC

SMC CORP OF AMERICA
RDQB25-15M-M9BSDPC

Cyl, Compact, Air Cushion, Sw Capable
MI ITEM #03959593
MFR #RDQB25-15M-M9BSDPC
List Price$216.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RDQB25-15M-M9BSDPC

Cyl, Compact, Air Cushion, Sw Capable
MI ITEM #03959593
MFR #RDQB25-15M-M9BSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$216.83/each for your price

Overview

Mfr description
RDQB25-15M-M9BSDPC
  • Unique air cushion construction with no cushion ring
  • Wide size variations from ø20 to ø100
  • Nearly three times the allowable kinetic energy
  • Improved noise reduction (Stroke end impact noise reduced) and repeatability
  • Interchangeable mounting

Specifications

  • Compact Cylinder Type
    Air Cushioned
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    15 mm
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Cylinder Series
    RQ
  • Lead Wire Length
    SDPC - (0.5 m Cord Length, M12-4 Pin Connector)
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Series
    RQ
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought