Motion
RSDG50TN-30D
RSDG50TN-30D
Mi Item #03959604
MFR #RSDG50TN-30D
Price$140.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSDG50TN-30D
Mi Item #03959604
MFR #RSDG50TN-30D

Mfr description
RSDG50TN-30D CYL, STOPPER, DBL ACT, SW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.23/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Adjustable Mounting Height
  • Compact Cylinder Type
    Stopper
  • Country of Origin
    JP
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    TN-30D
  • Guide Type
    Stopper
  • Magnet
    Without Magnet
  • Mounting Type
    Adjustable Mounting Height
  • Options Included
    Adjustable Height Stopper Cylinder, Auto Switch Capable, Double Acting
  • Piping Type
    Screw-in
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Stopper Air Cylinders
  • Series
    RSG
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)