Motion
VEX3700-10-X2

SMC CORP OF AMERICA
VEX3700-10-X2

VEX3700-10-X2 POWER VALVE
Mi Item #03959748
MFR #VEX3700-10-X2
Price$507.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VEX3700-10-X2

VEX3700-10-X2 POWER VALVE
Mi Item #03959748
MFR #VEX3700-10-X2

Mfr description
VEX3700-10-X2 POWER VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$507.65/each

Specifications

Details

  • Actuation
    Air Operated
  • Manual Operation Type
    Non-Locking Push
  • Number Of Positions
    3
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    FKM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)