Motion
VFN2120N-5DZ-02N

SMC CORP OF AMERICA
VFN2120N-5DZ-02N

VALVE, SOL 24VDC
MI ITEM #03959763
MFR #VFN2120N-5DZ-02N
Price$89.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFN2120N-5DZ-02N

VALVE, SOL 24VDC
MI ITEM #03959763
MFR #VFN2120N-5DZ-02N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$89.93/each

Specifications

Dimensions

  • Overall Height
    66.5 mm
  • Overall Length
    148 mm
  • Overall Width
    23 mm
  • Port Size
    1/4 in
  • Port Sizes
    1/4 NPT

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.72 (P to A, B) Cv, 1.38 (A, B to EA, EB) Cv
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    145 psi
  • Number Of Solenoids
    Single
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Series
    VF
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.8 (dc) W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS

Overview

Mfr description
VFN2120N-5DZ-02N VALVE, SOL 24VDC
  • Operating pressure: 0.15 to 0.9 MPa
  • Port size: 1/4
  • Enclosure: dustproof

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought