Motion
VFS5610-5DZ-06

SMC CORP OF AMERICA
VFS5610-5DZ-06

VFS 4/5 PORT SOLENOID VALVE with 3 position perfect Function
Mi Item #03959811
MFR #VFS5610-5DZ-06
Price$409.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS5610-5DZ-06

VFS 4/5 PORT SOLENOID VALVE with 3 position perfect Function
Mi Item #03959811
MFR #VFS5610-5DZ-06

Mfr description
VFS5610-5DZ-06 VALVE DBL NON PLUGIN
  • Fluid: air and inert gas
  • Operating pressure: 0.1MPa to 1.0MPa
  • Effective area (Cv): 2.2 to 5.7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$409.63/each

Specifications

Dimensions

  • Port Size
    3/4 in
  • Port Sizes
    3/4 BSPT
  • Subplate Port Size
    3/4 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    3 position perfect
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Double Check)
  • Number Of Solenoids
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Base Mounted Non Plug-In
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Series
    VFS
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)