Motion
VG342-3DZ-10A

SMC CORP OF AMERICA
VG342-3DZ-10A

Solenoid Operated Pilot Poppet Valve - 1 Rc Ports
Mi Item #03959813
MFR #VG342-3DZ-10A
Price$199.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VG342-3DZ-10A

Solenoid Operated Pilot Poppet Valve - 1 Rc Ports
Mi Item #03959813
MFR #VG342-3DZ-10A

Mfr description
VG342-3DZ-10A 3 PORT POPPET TYPE VALVE
  • 3 port pilot operated poppet valve
  • Material restriction type
  • Low power consumption: 4.8W DC (standard type); 2W DC (energy-saving type)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.13/each

Specifications

Dimensions

  • Port Size
    1
  • Weight
    2.20 lbs, 1 kg

Details

  • Medium
    Air
  • Pilot Type
    Internal Pilot
  • Solenoid Supply Voltage
    110 V ac
  • Temperature Range
    -10 to 50 °C, 14 to 122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)