Motion
VH432-06
Manual Air Control Valve - Body Ported, 3/4 in Port, 4 Ports, 2 Position, Rod Lever Operated, +1 Mpa2 MAX Pressure
Mi Item #03959820
MFR #VH432-06
Price$107.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Air Control Valve - Body Ported, 3/4 in Port, 4 Ports, 2 Position, Rod Lever Operated, +1 Mpa2 MAX Pressure
Mi Item #03959820
MFR #VH432-06

Mfr description
VH432-06
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.55/each

Specifications

Dimensions

  • Inlet Size
    3/4 in
  • Overall Height
    125 mm
  • Overall Length
    148 mm
  • Overall Width
    102 mm
  • Port 1 Size/Type
    3/4 BSPT
  • Port 2 Size/Type
    3/4 Rc
  • Port 3 Size/Type
    3/4 Rc
  • Port Size
    3/4 in
  • Valve Positioner Travel
    90 °
  • Weight
    1.28 kg

Details

  • Actuator Type
    Rod Lever
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    58 mm²
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +1 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Body Ported
  • Port Connection Type
    Rc(PT)
  • Port Gender
    Female
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Valve Function
    Rotary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)