Motion
VM1010-4NU-32G

SMC CORP OF AMERICA
VM1010-4NU-32G

Mechanical Valve with 3 Ports
MI ITEM #03959833
MFR #VM1010-4NU-32G
Price$21.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM1010-4NU-32G

Mechanical Valve with 3 Ports
MI ITEM #03959833
MFR #VM1010-4NU-32G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.40/each

Specifications

Dimensions

  • Weight
    31 g

Details

  • Actuator Type
    Push Button
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.5 Cv
  • Knob Color
    Green
  • Manufacturer Product Page
  • Number Of Ports  
    3

Overview

Mfr description
VM1010-4NU-32G MICRO MECHANICAL VALVE
  • Fluid: air
  • Operating pressure: 5 to 0.8MPa
  • Effective area (Cv): 1mm 2 (0.055)
  • Style of valve: N.C. poppet
  • Number of ports: 2 or 3
  • Piping: side or bottom

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought