Motion
VNB301B-20A
VNB (Air Operated), Process Valve for Flow Control
Mi Item #03959842
MFR #VNB301B-20A
Price$77.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VNB (Air Operated), Process Valve for Flow Control
Mi Item #03959842
MFR #VNB301B-20A

Mfr description
VNB301B-20A AIR PILOTED VALVE
  • Air operated type
  • Flow rate ranges from Cv of 0.80 to 43
  • Orifice size: 7mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.42/each

Specifications

Dimensions

  • Orifice Diameter
    20 mm
  • Overall Height
    80 mm
  • Overall Length
    92 mm
  • Overall Width
    50 mm
  • Port 1 Size/Type
    3/4 BSPT
  • Weight
    0.9 kg

Details

  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    7.4 Cv
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Number Of Ports
    2
  • Operating Pressure Range
    0 to +1 Mpa
  • Operating Temperature Range
    -5 to +99 °C
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Fluoroelastomer
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)