Motion
VNC211A-15A-5DZ-Q

SMC CORP OF AMERICA
VNC211A-15A-5DZ-Q

Process valve
MI ITEM #03959851
MFR #VNC211A-15A-5DZ-Q
List Price$141.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNC211A-15A-5DZ-Q

Process valve
MI ITEM #03959851
MFR #VNC211A-15A-5DZ-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$141.36/each for your price

Overview

Mfr description
VNC211A-15A-5DZ-Q EXTERNALLY PILOTED
  • External pilot solenoid type
  • Orifice size: 7mm to 80mm
  • Port size: 1/8 to 2 inch
  • Seal material: NBR, FKM

Specifications

  • Flow Coefficient Cv Flow Factor Kv
    140 Av x 10-6m²
  • Solenoid Electrical Entry
    DIN Terminal
  • Orifice Diameter
    15 mm
  • Seal Material
    Nitrile
  • Standards Met
    JIS 2210 10K, JIS
  • Operating Temperature Range
    23 to 140 °F
  • Number Of Solenoids
    Single
  • Solenoid Power Consumption
    5 W
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Actuation
    Piloted Solenoid
  • Overall Length
    166.5 mm
  • Overall Width
    42 mm
  • Overall Height
    87 mm
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports
    2
  • Port Size
    1/2 BSPT
  • Weight
    0.5 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought