Motion
VNC311A-20A-5DZ-Q

SMC CORP OF AMERICA
VNC311A-20A-5DZ-Q

Process valve
Mi Item #03959853
MFR #VNC311A-20A-5DZ-Q
Price$162.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNC311A-20A-5DZ-Q

Process valve
Mi Item #03959853
MFR #VNC311A-20A-5DZ-Q

Mfr description
VNC311A-20A-5DZ-Q EXTERNALLY PILOTED
  • External pilot solenoid type
  • Orifice size: 7mm to 80mm
  • Port size: 1/8 to 2 inch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.26/each

Specifications

Dimensions

  • Orifice Diameter
    20 mm
  • Overall Height
    92 mm
  • Overall Length
    178 mm
  • Overall Width
    50 mm
  • Port Size
    3/4 BSPT
  • Weight
    0.8 kg

Details

  • Actuation
    Piloted Solenoid
  • Flow Coefficient Cv Flow Factor Kv
    260 Av x 10-6m²
  • Maximum Operating Pressure
    130 psi
  • Number Of Ports
    2
  • Number Of Solenoids
    Single
  • Operating Temperature Range
    23 to 140 °F
  • Seal Material
    Nitrile
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    5 W
  • Standards Met
    JIS 2210 10K, JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)