Motion
VO301-001TZ-X302

SMC CORP OF AMERICA
VO301-001TZ-X302

Solenoid Valve - Female, 100 V ac
Mi Item #03959867
MFR #VO301-001TZ-X302
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VO301-001TZ-X302

Solenoid Valve - Female, 100 V ac
Mi Item #03959867
MFR #VO301-001TZ-X302

Mfr description
VO301-001TZ-X302
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.52 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Cast Iron
  • Port Gender
    Female
  • Seal Material
    Fluoroelastomer, Nitrile
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Conduit Terminal
  • Solenoid Power Consumption
    10.5 @ 60 Hz (Inrush) V ac, 12 @ 50 Hz (Inrush) V ac, 6 @ 60 Hz (Holding) V ac, 7.5 @ 50 Hz (Holding) V ac
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    100 V ac
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)