Motion
VP3165-121DA
Solenoid-Operated Air Control Valve - 3-Way, Piloted Solenoid, 100 V ac, 1 Solenoid, DIN Terminal, Body Ported (Side), 1-1/4 in
MI ITEM #03959873
MFR #VP3165-121DA
List Price$269.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 3-Way, Piloted Solenoid, 100 V ac, 1 Solenoid, DIN Terminal, Body Ported (Side), 1-1/4 in
MI ITEM #03959873
MFR #VP3165-121DA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$269.59/each for your price

Overview

Mfr description
VP3165-121DA VALVE SOL 100VAC

Specifications

  • Piping Type
    Body Ported (Side)
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    100 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Operating Temperature Range
    32 to 140 °F
  • Maximum Operating Pressure
    116 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    3-Way
  • Normal State
    Normally Closed
  • Port Size
    1-1/4 in
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Coil Specifications
    Standard
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
  • Series
    VP300-700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text