Motion
VP3165-125DA
Valve SOL
Mi Item #03959874
MFR #VP3165-125DA
Price$288.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve SOL
Mi Item #03959874
MFR #VP3165-125DA

Mfr description
VP3165-125DA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.52/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Number Of Ports
    3
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 140 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)