1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VP4250-105DL
Solenoid-Operated Air Control Valve - 4-Way, 100 V ac, 2 Solenoid, DIN Terminal, Body Ported, 1.0000 in
MI ITEM #
03959881
MFR #
VP4250-105DL
Price
$366.81
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA VP4250-105DL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VP4250-105DL
Solenoid-Operated Air Control Valve - 4-Way, 100 V ac, 2 Solenoid, DIN Terminal, Body Ported, 1.0000 in
MI ITEM #
03959881
MFR #
VP4250-105DL
Mfr description
VP4250-105DL VALVE, SOL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$366
.81
/each
Add to Cart
Specifications
Dimensions
Port Size
1.0000 in
Details
Flow Direction
4-Way
Number Of Positions
2
Number Of Solenoids
2
Piping Type
Body Ported
Solenoid Electrical Entry
DIN Terminal
Solenoid Supply Voltage
100 V ac
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items