Specifications
Details
- Body MaterialAluminum Alloy
- Flow Direction4-Way
- For Use With SeriesVP4270
- Number Of Ports4
- Seal MaterialRubber
- SeriesVP4270
- Unit SpecificationSingle
- Valve SeriesVP4270
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)