Specifications
Details
- Body MaterialAluminum Alloy
- Flow Direction4-Way
- For Use With SeriesVP4274
- Maximum Temperature60 °C
- Number Of Ports4
- Seal MaterialRubber
- SeriesVP4274
- Valve SeriesVP4274
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)