Overview
Mfr description
VQ2000-FPG-C8C8-DN DOUBLE BLOCK CHECK
- Double check block for separated type VQ1000 & VQ2000
- Max operating pressure: 0.8MPa
- Min. operating pressure: 0.15MPa
- Ambient & fluid temp: -5 to 50°C
Specifications
- Country of OriginJP
- Operating Temperature Range-5 to +50 °C
- Maximum Operating Pressure+0.15 Mpa2
- Manufacturer Product Page
- Fluid CompAir
- Mounting TypeDIN Rail
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data