Motion
VT325-035DLS-Q

SMC CORP OF AMERICA
VT325-035DLS-Q

VALVE, SOL 24VDS
MI ITEM #03959997
MFR #VT325-035DLS-Q
List Price$163.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT325-035DLS-Q

VALVE, SOL 24VDS
MI ITEM #03959997
MFR #VT325-035DLS-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.50/each for your price

Overview

Mfr description
VT325-035DLS-Q VALVE, SOL 24VDS
  • 3 Port Poppet.
  • Rubber Seal.
  • Actuation: Direct operated 2 position single solenoid.

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    27 mm²
  • Operating Temperature Range
    41 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Flow Direction
    2-Way
  • Port Size
    3/8 in
  • Port Sizes
    3/8 NPT
  • Manufacturer Product Page
  • Standards Met
    JIS B 8374-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    145 mm
  • Overall Length
    110.5 mm
  • Overall Width
    40 mm
  • Response Time
    ≤30 ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Power Consumption
    12 W
  • Series
    VT3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought