Motion
VV2Q32-04-D
Solenoid-operated Air Control Valve - 2-Way, Manifold, 3/8 in
Mi Item #03960000
MFR #VV2Q32-04-D
Price$74.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 2-Way, Manifold, 3/8 in
Mi Item #03960000
MFR #VV2Q32-04-D

Mfr description
VV2Q32-04-D
  • Maximum 20 stations available as standard
  • Compact and lightweight
  • Optional DIN rail mount (equivalent to IP65)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.77/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Manifold Mounted
  • Bracket Included
    Yes
  • Bracket Type
    Bracket
  • Country of Origin
    JP
  • Flow Direction
    2-Way
  • For Use With Series
    VQ30
  • Manifold Port(s)
    0.3750 in
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    2
  • Number Of Stations
    4
  • Pilot Type
    Pilot Operated
  • Piping Type
    Manifold
  • Port Thread Standard
    BSPT
  • Series
    VQ
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    VQ30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)