Motion
VV5FR2-10-041-02

SMC CORP OF AMERICA
VV5FR2-10-041-02

VFR valve manifold
Mi Item #03960003
MFR #VV5FR2-10-041-02
Price$90.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FR2-10-041-02

VFR valve manifold
Mi Item #03960003
MFR #VV5FR2-10-041-02

Mfr description
VV5FR2-10-041-02
  • VFR2000 series manifold, metric
  • Plug-in & non plug-in styles
  • Wiring types (non plug-in): grommet, grommet terminal,Conduit terminal, DIN connector, L plug connectorM plug connector
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.67/each

Specifications

Dimensions

  • Cylinder Port Size
    1/4 in
  • Exhaust Port Size
    1/4 in
  • Overall Height
    83.7 mm
  • Overall Length
    168 mm
  • Overall Width
    150.7 mm
  • Pressure Port Size
    1/4 in

Details

  • Base Type
    Bar Stock
  • Fluid Comp
    Air
  • For Use With Series
    VFR2000
  • Manifold Port(s)
    1/4 BSPT
  • Maximum Operating Pressure
    +0.9 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations  
    4
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Side
  • Valve Electric Connector Type
    Non Plug-In
  • Wiring Type
    Grommet Terminal, Terminal Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)