Motion
VV5FS4-10-021-04N

SMC CORP OF AMERICA
VV5FS4-10-021-04N

VV5FS4, Manifold for VFS4000 Series
Mi Item #03960017
MFR #VV5FS4-10-021-04N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS4-10-021-04N

VV5FS4, Manifold for VFS4000 Series
Mi Item #03960017
MFR #VV5FS4-10-021-04N

Mfr description
VV5FS4-10-021-04N MFLD, VFS4 10 SERIES
  • Type: Plug-in: w/terminal block, w/multi-connector, w/d-sub connector, serial interface type;Non plug-in: grommet terminal/DIN connector
  • Maximum stations available as standard: 11 (depending on style)
  • Threads: Rc(PT), G(PF), NPT, NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cylinder Port Size
    1/2 in
  • Exhaust Port Size
    1/2 in
  • Overall Height
    184.5 mm
  • Overall Length
    168 mm
  • Overall Width
    206.5 mm
  • Pressure Port Size
    1/2 in

Details

  • Base Type
    Bar Stock
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VFS4000
  • Manifold Port(s)
    1/2 BSPT
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations  
    2
  • Operating Temperature Range
    -10 to +60 °C
  • Port Location
    Side
  • Proof Pressure
    +1.5 MPa
  • Valve Electric Connector Type
    Non Plug-In
  • Wiring Type
    Grommet Terminal, Terminal Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)