Motion
VV5FS5-01T-021-06

SMC CORP OF AMERICA
VV5FS5-01T-021-06

VFS 4/5 PORT SOLENOID VALVE with Function
MI ITEM #03960018
MFR #VV5FS5-01T-021-06
List Price$178.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS5-01T-021-06

VFS 4/5 PORT SOLENOID VALVE with Function
MI ITEM #03960018
MFR #VV5FS5-01T-021-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.39/each for your price

Overview

Mfr description
VV5FS5-01T-021-06 MFLD, VFS5000 SERIES
  • Type: Plug-in: w/terminal block, w/multi-connector, w/d-sub connector, serial interface type;Non plug-in: grommet terminal/DIN connector
  • Maximum stations available as standard: 11 (depending on style)
  • Threads: Rc(PT), G(PF), NPT, NPTF
  • Quick wiring for easier installation

Specifications

  • Country of Origin
    JP
  • Operating Temperature Range
    -10 to +60 °C
  • Maximum Operating Pressure
    +1 Mpa2
  • Proof Pressure
    +1.5 MPa
  • Manufacturer Product Page
  • Fluid Comp
    Air, Inert Gases
  • Overall Height
    179 mm
  • Overall Length
    212 mm
  • Mounting Type
    Direct
  • For Use With Series
    VFS5000
  • Manifold Port(s)
    3/4 BSPT
  • Number Of Stations
    2
  • Thread Standard
    Rc
  • Wiring Type
    Terminal Block
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought