Motion
VV5Q41-0302T0-W

SMC CORP OF AMERICA
VV5Q41-0302T0-W

VV5Q manifold
MI ITEM #03960024
MFR #VV5Q41-0302T0-W
List Price$147.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q41-0302T0-W

VV5Q manifold
MI ITEM #03960024
MFR #VV5Q41-0302T0-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.09/each for your price

Overview

Mfr description
VV5Q41-0302T0-W MFLD, 3-STA

Specifications

  • Country of Origin
    JP
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +1 Mpa2
  • Proof Pressure
    +220 psi
  • Fluid Comp
    Air, Inert Gases
  • Overall Height
    130 mm
  • Overall Length
    151 mm
  • Overall Width
    163 mm
  • Mounting Type
    Direct
  • For Use With Series
    VQ4000
  • Manifold Port(s)
    1/4 BSPT
  • Number Of Stations
    3
  • Wiring Type
    Terminal Block
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text