Motion
VV5Q41-0803TD-W

SMC CORP OF AMERICA
VV5Q41-0803TD-W

Solenoid-operated Air Control Valve - 4/5 Way, Terminal Box, Manifold
Mi Item #03960036
MFR #VV5Q41-0803TD-W
Price$288.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q41-0803TD-W

Solenoid-operated Air Control Valve - 4/5 Way, Terminal Box, Manifold
Mi Item #03960036
MFR #VV5Q41-0803TD-W

Mfr description
VV5Q41-0803TD-W MFLD, 8-STA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.99/each

Specifications

Details

  • Assembly Type
    Manifold Mounted
  • Country of Origin
    JP
  • Electrical Entry
    Terminal Box
  • Flow Direction
    4/5 Way
  • For Use With Series
    VV5Q
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    4/5
  • Number Of Stations
    8
  • Piping Type
    Manifold
  • Series
    VQ
  • Solenoid Electrical Entry
    Terminal Box
  • Standards Met
    IP65
  • Unit Specification
    Manifold
  • Valve Series
    VV5Q
  • Wire Type
    Terminal Box
  • Wiring Type
    Terminal Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)