Motion
VV5Q51-0504TU-W

SMC CORP OF AMERICA
VV5Q51-0504TU-W

VV5Q manifold
MI ITEM #03960053
MFR #VV5Q51-0504TU-W
List Price$504.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q51-0504TU-W

VV5Q manifold
MI ITEM #03960053
MFR #VV5Q51-0504TU-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$504.90/each for your price

Overview

Mfr description
VV5Q51-0504TU-W MFLD, PLUG-IN, VQ5000

Specifications

  • Country of Origin
    JP
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Fluid Comp
    Air, Inert Gases
  • Overall Height
    117 mm
  • Overall Length
    301 mm
  • Overall Width
    179 mm
  • Mounting Type
    Direct
  • For Use With Series
    VQ5000
  • Manifold Port(s)
    1/2 BSPT
  • Number Of Stations
    5
  • Wiring Type
    Terminal Block
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text