Motion
VX3115V-00-5D1

SMC CORP OF AMERICA
VX3115V-00-5D1

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, DIN Connector, Manifold
Mi Item #03960114
MFR #VX3115V-00-5D1
Price$52.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3115V-00-5D1

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, DIN Connector, Manifold
Mi Item #03960114
MFR #VX3115V-00-5D1

Mfr description
VX3115V-00-5D1 DIRECT OP 3 PORT
  • Max. system pressure: 2.0 MPa
  • Normally closed, open and common valve types
  • Voltage: 48, 100, 200, 110, 220, 230, 240VAC and 12, 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.00/each

Specifications

Dimensions

  • Orifice Diameter
    0.0591 in, 1.50 mm
  • Orifice Size
    1.5 mm

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Brass
  • Electrical Entry
    DIN
  • Flow Direction
    3-Way
  • For Use With Series
    VX3000
  • Maximum Temperature
    60 °C
  • Model
    31
  • Mounting
    Manifold Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Oil-Free
    No
  • Operating Medium
    Vacuum
  • Operating Temperature Range
    -20 to 60 °C
  • Options
    V (For Vacuum, Oil-free -- Seals: FKM, Body: Brass, Coil: Class B)
  • Piping Type
    Manifold
  • Port Thread Standard
    Rc
  • Rectifier
    None (for DC or AC Class H Coil)
  • Seal Material
    FKM
  • Series
    VX3
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Connector
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Unit Specification
    Manifold
  • Valve Series
    VX3000
  • Voltage
    24 V dc
  • Wetted Parts Material
    FKM
  • Wire Type
    DIN Connector
  • Wiring Type
    DIN Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)