Motion
ZM131H-B5LZB-M15L

SMC CORP OF AMERICA
ZM131H-B5LZB-M15L

Vacuum Ejector
Mi Item #03960187
MFR #ZM131H-B5LZB-M15L
Price$399.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZM131H-B5LZB-M15L

Vacuum Ejector
Mi Item #03960187
MFR #ZM131H-B5LZB-M15L

Mfr description
ZM131H-B5LZB-M15L VACUUM EJECTOR
  • Vacuum generator with valve and switch (metric)
  • Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm and 1.5mm
  • Body styles with or without valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.48/each

Specifications

Dimensions

  • Nozzle Diameter  
    1.30 mm

Details

  • Additional Details
    Body Style: Single Unit w;Valve + Standard Silencer;Standard Supply Pressure: 0.5 MPa;Supply;Release Valve: Supply Valve+Release Valve;Electrical Entry: L Plug Connector w/0.3m Lead Wire;Light;Surge Voltage Suppressor: w;Surge Voltage Suppressor;Manual Override: Locking Slotted Type;Vacuum Switch Model: 1 Output w;o Analog Output;Diaphragm 18 Rotation Setting;Solidstate 10 to 26 VDC;Vacuum Switch Electrical Entry: Grommet Type;Lead Wire (ZSE1: 0.6m;ZSM1: 0.5m);Release Flow Rate Adjusting Needle: Without Lock Nut
  • Approval Listing Regulations
    RoHS
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Exhaust Type
    Muffled Exhaust
  • Motor Included
    No
  • Mounting Type
    Single Unit
  • Number Of Stages  
    2
  • Number Of Stations
    1
  • Stage
    Two Stage
  • Supply Pressure Range
    0.5 MPa
  • Switching
    Vacuum Switch Controlled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)