1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZSE1-01-15CN
ZSE1, Vacuum Switch, Single Mount or for ZM Vacuum Generator
MI ITEM #
03960202
MFR #
ZSE1-01-15CN
Price
$146.65
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Pneumatic Switches
SMC CORP OF AMERICA ZSE1-01-15CN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZSE1-01-15CN
ZSE1, Vacuum Switch, Single Mount or for ZM Vacuum Generator
MI ITEM #
03960202
MFR #
ZSE1-01-15CN
Mfr description
ZSE1-01-15CN COMPACT PRESSURE SWITCH
Basic vacuum switch with rotary adjustment of digital outputs, plus 1-5V output
Vacuum range: -101 to 0 kPa
Output options: 1 or 2 signal outputs (NPN or PNP), with or without analog voltage
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$146
.65
/each
Add to Cart
Specifications
Dimensions
Port 1 Size/Type
1/8 in BSPT
Weight
0.13 lbs
Details
Country of Origin
JP
Electrical Connection
Connector
Number Of Outputs
1
Output Specification
NPN Open Collector 1 Output
Series
ZSE1-6
Standards Met
RoHS
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items