Specifications
Dimensions
- Body Size40
- Overall Height208 mm
- Overall Length70 mm
- Overall Width73 mm
- Port Size3/4 BSPT
- Weight1.46 lbs
Details
- Additional DetailsSeries AFM Modular Style Mist Separator is a cost effective, clean looking solution to your filtration needs. The standard filtration is 0.3µm with a 95% particle size collection rate. The modular design allows connection with other SMC air preparation equipment. Use in combination with the AF series to meet your clean room filtration requirements. The AFM is available in 3 size options.
- Bowl OptionsPolycarbonate Bowl
- Drain TypeAutomatic (Normally Open)
- Element Life2 yr
- Filter Rating0.3 μm
- Filter TypeMist Separator
- Fluid CompAir
- Manufacturer Catalog
- Manufacturer Product Page
- Max Operating Temperature140 °F
- Maximum Air Flow39 cfm
- Maximum Operating Pressure145 psi
- Oil Removal Capacity0.8 ppm
- Proof Pressure218 psi
- Standards MetCE,CSA,UL,JIS
- Thread StandardRc
Overview
Mfr description
AFM40-06D